DESCRIPTION

Talis UK Limited Push-Fit Self Tapping Ferrule Strap

AE30

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connections
Push-Fit
Fitting Size 1
4-13/20 in
Fitting Size 2
49/50 in
Fitting Sizes
110 mm x 118 mm
Fitting Type
Reducing
Material
Plastic