DESCRIPTION

Talis UK Limited Open Left with Operator

ARSGVCC0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
7-87/100 in
Fitting Size 2
7-87/100 in
Fitting Sizes
200 mm x 200 mm
Fitting Type
Straight
Material
Plastic