DESCRIPTION

  • All bolts, nuts and washers are fully coated, no exposed or unprotected metal areas
  • Factory applied protection, no need to pack and wrap joints and fittings after installation

Gasket Flange Set

AU5622

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
3-47/50 in
Fitting Sizes
16 in x 16 in
Material
Plastic