DESCRIPTION

Talis UK Limited IPT Threaded Tap on Pipe Ferrule

ASTP0080

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPT
End Connections
IPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass