DESCRIPTION

  • Prolonged life of fitting due to the high quality corrosion protective coating used
  • Quick and efficient installation without disassembly or any loose components
  • Suits all common rigid pipe materials
  • Wide tolerances allow for reduced stock holdings

Talis UK Limited Universal Coupling

AU6203

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic