XL Size Nitrile Lightning Gloves in Black
XL Size Nitrile Lightning Gloves in Black
Package Quantity Info:
BX: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No