18 in. CL52 Tyton Joint Ductile Iron Pipe

You last purchased this on
 
Atlantic States Cast Iron Pipe

18 in. CL52 Tyton Joint Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlantic States Cast Iron Pipe

18 in. CL52 Tyton Joint Ductile Iron Pipe

  • Fast #
  • Part #DI52TJP18
  • Item #1914351
  • Manufacturer Part #11810521111
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sturdy
  • Reliable
  • Simple
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.15, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-746
AWWA:
AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600
Application:
Water, Liquid, Gravity System
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
18 in
Pressure Class:
250#
Thickness:
0.41 in
UL Listed:
Yes