20 in. Tyton Joint Ductile Iron Pipe

Part #DI350TJP20  |  Item #1803786  |  Manufacturer Part #12010351111

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DI350TJP10 | Item #3026289 | Mfr. Part #11010351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI350TJP12 | Item #1803783 | Mfr. Part #11210351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DI350TJP14 | Item #1803784 | Mfr. Part #11410351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI350TJP16 | Item #3026290 | Mfr. Part #11610351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DI350TJP18 | Item #1803785 | Mfr. Part #11810351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DI350TJP20 | Item #1803786 | Mfr. Part #12010351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DI350TJP24 | Item #1803788 | Mfr. Part #12410351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI350TJPP | Item #1803789 | Mfr. Part #10410351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI350TJPU | Item #1803791 | Mfr. Part #10610351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI350TJPX | Item #1803793 | Mfr. Part #10810351111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint

Documents

Specifications

ANSI Specifications: [ANSI A21.15, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-746

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600]

Application: [Water, Liquid, Gravity System]

Ductile Iron Class: CL350

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 20 in

Pressure Class: 350#

Thickness: 0.38 in

UL Listed: Yes