6 in. x 18 ft. x 0.34 in. Mechanical Joint CL53 Ductile Iron Pipe

You last purchased this on
 
Atlantic States Cast Iron Pipe

6 in. x 18 ft. x 0.34 in. Mechanical Joint CL53 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlantic States Cast Iron Pipe

6 in. x 18 ft. x 0.34 in. Mechanical Joint CL53 Ductile Iron Pipe

  • Fast #
  • Part #DI53MJPLAU
  • Item #553825
  • Manufacturer Part #10620531111
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The nuts, bolts and gland featured in the joint provide a permanent water tight seal to 350 PSI and more through a "Stuffing Box" compression of the gasket into its counterpart triangular recess of the joint
  • The mechanical joint remains in use primarily as a means for connecting fitting, valve and similar appurtenances to a pipeline
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-746
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Fire Protection, Gravity System, Industrial, Liquid, Wastewater, Water
Diameter - Outside:
6-9/10 in
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
UL Listed:
Yes
Wall Thickness:
0.34 in
Weight:
406 lb