8 in. Tyton Joint Ductile Iron Pipe

Part #DI50TJPX  |  Item #1914360  |  Manufacturer Part #10810501111

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DI50TJP10 | Item #1914352 | Mfr. Part #11010501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI50TJP12 | Item #1914353 | Mfr. Part #11210501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DI50TJP18 | Item #1817606 | Mfr. Part #11810501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DI50TJP20 | Item #4504064

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DI50TJP24 | Item #1817610 | Mfr. Part #12410501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI50TJPU | Item #1914359 | Mfr. Part #10610501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI50TJPX | Item #1914360 | Mfr. Part #10810501111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint

Documents

Specifications

ANSI Specifications: [ANSI A21.15, ANSI A21.50, ANSI A21.51]

ASTM Specifications: ASTM A-746

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600]

Application: [Water, Liquid, Gravity System]

Ductile Iron Class: CL50

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

FM Approved: Yes

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 8 in

Pressure Class: 350#

Thickness: 0.27 in

UL Listed: Yes