CL52 Mechanical Joint Ductile Iron Pipe Less Accessories DI52MJTJP

DESCRIPTION

  • 25 Year Warranty
  • Hundreds of models available
  • Long life
  • Made in North America

CL52 Mechanical Joint Ductile Iron Pipe Less Accessories

DI52MJTJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Water
Ductile Iron Class
CL52
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Pipe Tubing Size
12 in
Pressure Class
350#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday