Mechanical Joint Ductile Iron Pipe DI52MJPLA

DESCRIPTION

  • 25 Year Warranty
  • Long life
  • Made in North America
  • No need to disassemble before soldering

Mechanical Joint Ductile Iron Pipe

DI52MJPLA

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C151
AWWA Specifications
AWWA A-21.51, AWWA C-111
Application
Water
Ductile Iron Class
CL52
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Pipe Tubing Size
4 in
Pressure Class
350#
Thickness
29/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday