Tyton Joint Ductile Iron Pipe DI250TJP

DESCRIPTION

  • Fits 1/2" or 3/4" supply pipe
  • High pressure capability
  • Lifetime warranty
  • Made of all metal components
  • No outlet for hand showers
  • Push-on joint connection
  • Quick and easy installation

Tyton Joint Ductile Iron Pipe

DI250TJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.5
AWWA Specifications
AWWA C-151
Application
Water
Ductile Iron Class
CL250
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
16 in
Pressure Class
300#