Tyton Joint Ductile Iron Pipe DI51TJP

DESCRIPTION

  • High pressure capability
  • Push-on joint connection
  • Quick and easy installation

Tyton Joint Ductile Iron Pipe

DI51TJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-115
Application
Water
Ductile Iron Class
CL51
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
6 in
Pressure Class
350#