6 gpm MNPT PVC Flow Control Valve
6 gpm MNPT PVC Flow Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended when using ultraviolet disinfection systems
- Used to restrict flow to a rated capacity
Specifications
- Application:
- Filtration
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 6 gpm
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Valve
- UL Listed:
- No