12 gpm Water Purifier

You last purchased this on
 
Atlantic Ultraviolet

Mightypure® 12 gpm Water Purifier

This product requires certification to purchase.
You last purchased this on
 
Atlantic Ultraviolet

Mightypure® 12 gpm Water Purifier

  • Fast #
  • Part #A253691
  • Item #7035363
  • Manufacturer Part #MP36C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ultra violet water purifiers are the ideal solution for water treatment applications
  • Exclusive EASY-OFF™ Retainer Cap for effortless lamp change
  • Disinfect thousands of gallons at low cost
  • 316SS electropolished and passivated chamber
  • Drain plug for in-place draining of purifier chamber
  • Ultraviolet water and wastewater disinfection
  • Sight port for viewing germicidal UV lamp operation
  • Requires Certification

Specifications

Application:
Filtration
Collection:
Mightypure®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
12 gpm
Height:
9-1/2 in
Length:
36-1/2 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
UL Listed:
No
Volts:
120V
Width:
5-11/16 in