1.5 gpm Water Purifier
Minipure® 1.5 gpm Water Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive EASY-OFF™ Retainer Cap for effortless lamp change
- Compact and requires minimal space
- Ultraviolet water and wastewater disinfection
- 304SS electropolished and passivated chamber
- LED on transformer provides visual indication of lamp operation
Specifications
- Application:
- Filtration
- Collection:
- Minipure®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 1.5 gpm
- Height:
- 3 in
- Length:
- 15-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Volts:
- 120V
- Width:
- 2-1/2 in