• Cart

DESCRIPTION

  • Recommended when using ultraviolet disinfection systems
  • Used to restrict flow to a rated capacity

Atlantic UL Traviolet MNPT PVC Flow Control Valve

A27

Flow Rate:

SPECIFICATIONS

Application
Filtration
CE Approved
No
EPA Compliant
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Flow Rate
3 gpm
Material
Plastic
Material Type
PVC
NSF Certified
No
Type
Valve
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY