3/4 in. NPT Solenoid Valve
Promate™ 3/4 in. NPT Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevent water flow through the ultraviolet water purifier whenever an abnormal condition is detected or in the event of power failure
- Operates in conjunction with the Guardian™ Ultraviolet monitor, Sentry™ safety sensor or time delay mechanism
Specifications
- Application:
- Filtration
- Collection:
- Promate™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- Valve
- Valve Type:
- Solenoid Valve
- Volts:
- 120V