Promate™ Time Delay Mechanism 120V

Part #A301369B  |  Item #7035379  |  Manufacturer Part #30-1369B

Call for Pricing EACH

Volts:

120V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a two minute warm-up period during which the ultraviolet lamp achieves full germicidal output before the water is allowed to flow through the ultraviolet water purifier
  • Compatible with all of ultraviolet systems
  • Operates solenoid valve to allow water to pass when lamp strength is a maximum level

Specifications

CE Approved: No

Collection: Promate™

EPA Compliant: No

NSF Certified: No

Product Type: Time Delay

UL Listed: No

Volts: 120V