Triple 4-1/2 in. x 20 in. Blue Sumps - 1 in. NPT - 4 Gauges & 3 Drain Kits with Gallon Counter and One 5 Micron Sediment Cartridge and Two 1 Micron PFAS-Reduction Carbon Blocks
DP BIG TRIO Triple 4-1/2 in. x 20 in. Blue Sumps - 1 in. NPT - 4 Gauges & 3 Drain Kits with Gallon Counter and One 5 Micron Sediment Cartridge and Two 1 Micron PFAS-Reduction Carbon Blocks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for high flow residential filtration applications
- Designed to reduce PFOA/PFOS, cysts, chemicals, VOC’s, chlorine taste & odor, and improve the clarity of the water throughout the entire house
- 1” NPT inlet and outlet fitting connections
- Includes pressure-relief feature with an O-ring seal No spring is used that can result in water leaks due to corrosion
- Knife-edge flat washers at both cartridge ends create a positive and seal eliminating by-pass
- Works with standard double open-ended cartridges with ScaleArmor™
Documents
Specifications
- Application:
- Residential
- Collection:
- DP BIG TRIO
- Connection Size:
- 1
- Contaminant Removal:
- Sediment, PFOA/PFOS (PFAS), Chlorine Taste and Odor, Scale, Corrosion
- Filtering System:
- Whole House
- Type:
- AZC1803762
- UPC:
- 857923008831