Atlas Homewares

1 in. Small Square Knob in Polished Chrome

Part #AA865CH  |  Manufacturer Part #A865-CH

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/2 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 13/16 in

Handle Type: Knob

Length: 1 in

Style: Contemporary;Modern

Width: 1 in