• Cart

DESCRIPTION

Atlas Homewares 6-1/8 in. Thin Square Pull

AA867

Color Finish

 

SPECIFICATIONS

Color Finish
Champagne
Depth
1-3/8 in
Handle Type
Pull
Length
6-1/8 in
Style
Contemporary;Modern
Width
15/32 in

Starting at
Call for Pricing
  • QUANTITY