• Cart

DESCRIPTION

Atlas Homewares Optimism 6 x 9/16 in. Center Pull

A3147

Color Finish

 

SPECIFICATIONS

Collection
Optimism
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Handle Type
Pull
Length
6 in
Material
Clear Acrylic
Style
Modern
Width
9/16 in

Starting at
Call for Pricing
  • QUANTITY