Atlas Homewares

7-1/16 in. 3-Point Round Pull in Stainless Steel

Part #AA858SS  |  Manufacturer Part #A858-SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-9/16 in

Handle Type: Pull

Length: 7-1/16 in

Style: Contemporary;Modern

Width: 3/8 in