Cup Pull in Matte Black
Bradbury Cup Pull in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/32 in
- Diameter - Base:
- 4-5/16 in
- Hardware Type:
- Pull
- Length:
- 4-5/16 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Industrial
- Width:
- 1-5/8 in