This product requires certification to purchase.

1-1/8 in. Round Knob in Polished Nickel

Atlas Homewares

Bronte 1-1/8 in. Round Knob in Polished Nickel

  • Fast #
  • Part #A313PN
  • Item #4700121
  • Manufacturer Part #313-PN
3.2 out of 5 Customer Rating
Brand image
Atlas Homewares

Bronte 1-1/8 in. Round Knob in Polished Nickel

  • Fast #
  • Part #A313PN
  • Item #4700121
  • Manufacturer Part #313-PN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Length
1-1/8 in
Width
1-1/8 in
Characteristics & Features
Collection
Bronte
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Classic, Traditional, Transitional
Warranty & Product Information
UPC
782808225945