7-5/8 in. Pull in Brushed Nickel
Bronte 7-5/8 in. Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 7-5/8 in
- Style:
- Classic;Traditional;Transitional