Browning 1-1/4 in. Round Knob in Champagne

Part #A325CM  |  Item #4699820  |  Manufacturer Part #325-CM

$8.08 EACH
(Pricing is for Champagne)

Color/Finish: Champagne

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Browning

Color Finish: Champagne

Depth: 1-1/8 in

Length: 1-1/4 in

Style: Classic;Traditional;Transitional