3 in. Center-to-Center Zinc Cabinet Pull Handle in Venetian Bronze

You last purchased this on
 
Atlas Homewares

Browning 3 in. Center-to-Center Zinc Cabinet Pull Handle in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Homewares

Browning 3 in. Center-to-Center Zinc Cabinet Pull Handle in Venetian Bronze

  • Fast #
  • Part #A326VB
  • Item #4700181
  • Manufacturer Part #326-VB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Browning
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-1/8 in
Handle Type:
Pull
Length:
4-9/16 in
Material:
Zinc
Style:
Transitional
Width:
11/16 in