4-9/16 in. Pull in Champagne
Browning 4-9/16 in. Pull in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Browning
- Color Finish Name:
- Champagne
- Depth:
- 1-1/8 in
- Length:
- 4-9/16 in
- Style:
- Classic;Traditional;Transitional
- Width:
- 11/16 in