Browning 4-9/16 in. Pull in Polished Nickel

Part #A326PN  |  Item #4699884  |  Manufacturer Part #326-PN

$10.46 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Browning

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Length: 4-9/16 in

Style: Classic;Traditional;Transitional

Width: 11/16 in