Browning Cabinet Knob in Venetian Bronze

Part #A325VB  |  Item #4699475  |  Manufacturer Part #325-VB

$8.55 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Browning

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Handle Type: Knob

Length: 1-1/4 in

Material: Brass