Conga 1-1/8 in. Knob in Matte Black

Part #A412BL  |  Item #7373254  |  Manufacturer Part #412-BL

$6.03 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 1-1/8 in

Collection: Conga

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-1/8 in

Hardware Type: Knob

Length: 1-1/8 in

Material: Zinc Alloy

Shape: Round

Style: Transitional

Width: 1-1/8 in