Conga 6-1/8 in. Brushed Nickel Pull

Part #A414  |  Manufacturer Part #414-BRN

Starting at
$9.65 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/16 in

Handle Type: Pull

Hardware Type: Pull

Length: 6-1/8 in

Material: Zinc

Style: Modern/Contemporary

Width: 7/16 in