Conga 9-7/8 in. Pull in Matte Black

Part #A417  |  Manufacturer Part #417-BL

Starting at
$16.15 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Matte Black

Hardware Type: Pull

Length: 9-7/8 in

Material: Zinc

Type: A417BL

Width: 7/16 in