Conga 9-7/8 in. Pull in Matte Black

Part #A417BL  |  Item #7373251  |  Manufacturer Part #417-BL

$15.87 EACH

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Matte Black

Hardware Type: Pull

Length: 9-7/8 in

Material: Zinc

Type: A417BL

Width: 7/16 in