Atlas Homewares

IT 5-1/2 in. Pull in Vintage Brass

Part #AA874UB  |  Item #7031013  |  Manufacturer Part #A874-UB

$7.53 EACH

Color/Finish: Vintage Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

Collection: IT

Color Finish: Vintage Brass

Color Finish Category: Brass Tones

Depth: 1-1/4 in

Hardware Type: Pull

Length: 5-1/2 in

Material: Zinc Alloy

Shape: D-shaped

Style: Contemporary;Industrial;Minimal;Modern

Width: 3/8 in