Malin Pull 7 9/16 Inch Matte Black
Malin Malin Pull 7 9/16 Inch Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Malin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 8-1/4 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 3/8 in