3-5/8 in. Cabinet Pull in Venetian Bronze
Shelley 3-5/8 in. Cabinet Pull in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Shelley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/8 in
- Handle Type:
- Pull
- Hardware Type:
- Drawer Pull
- Length:
- 3-5/8 in
- Material:
- Zinc
- Style:
- Contemporary;Modern
- Width:
- 3/8 in