Shelley 3 in. Center-to-Center Zinc Cabinet Pull Handle in Polished Nickel

Part #A329PN  |  Item #4698813  |  Manufacturer Part #329-PN

$11.48 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Shelley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Handle Type: Pull

Length: 3-5/8 in

Material: Zinc

Style: Transitional

Width: 3/8 in