Atlas Homewares

Sutton Place 5-7/8 in. Pull in Champagne

Part #A292CM  |  Manufacturer Part #292-CM

Color/Finish: Champagne

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sutton Place

Color Finish: Champagne

Depth: 1 in

Length: 5-7/8 in

Style: Classic;Traditional;Transitional

Width: 15/16 in