Tableau 2-15/16 in. Square Cabinet Base and Pull in French Gold

Part #A410FG  |  Item #7373263  |  Manufacturer Part #410-FG

$13.71 EACH

Color/Finish: French Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Tableau

Color Finish: French Gold

Color Finish Category: Gold Tones

Depth: 1 in

Handle Type: Pull

Length: 2-15/16 in

Material: Zinc

Shape: Square

Style: Modern;Contemporary

Width: 2-15/16 in