Atlas Homewares
Tableau 2-1/8 x 3/8 in. Zinc Alloy Square Handle in French Gold
Part #A401FG | Item #7612217 | Manufacturer Part #401-FG
How to get it:
Product Details
Specifications
Collection: Tableau
Color Finish: French Gold
Color Finish Category: Gold Tones
Depth: 13/16 in
Handle Type: D-handle
Length: 2-1/8 in
Material: Zinc Alloy
Style: Retro;Transitional
Width: 3/8 in