Tableau 3-3/8 in. Square Cabinet Base and Pull in French Gold

Part #A411FG  |  Item #7373305  |  Manufacturer Part #411-FG

$16.45 EACH

Color/Finish: French Gold

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Tableau

Color Finish: French Gold

Color Finish Category: Gold Tones

Depth: 1 in

Handle Type: Pull

Length: 3-3/8 in

Material: Zinc

Shape: Square

Style: Modern;Contemporary

Width: 3-3/8 in