This product requires certification to purchase.

12-5/16 in. Thin Square Pull in Brushed Nickel

You last purchased this on
 
Atlas Homewares

Thin Square 12-5/16 in. Thin Square Pull in Brushed Nickel

  • Fast #
  • Part #AA866BN
  • Item #4699006
  • Manufacturer Part #A866-BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Homewares

Thin Square 12-5/16 in. Thin Square Pull in Brushed Nickel

  • Fast #
  • Part #AA866BN
  • Item #4699006
  • Manufacturer Part #A866-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Thin Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-3/8 in
Hardware Type:
Cabinet Pull
Length:
12-5/16 in
Material:
Zinc Alloy
Style:
Contemporary, Modern
Width:
3/8 in