This product requires certification to purchase.

10 in. Cabinet Pull in Warm Brass

You last purchased this on
 
Atlas Homewares

Tom Tom 10 in. Cabinet Pull in Warm Brass

  • Fast #
  • Part #A428WB
  • Item #7373359
  • Manufacturer Part #428-WB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Homewares

Tom Tom 10 in. Cabinet Pull in Warm Brass

  • Fast #
  • Part #A428WB
  • Item #7373359
  • Manufacturer Part #428-WB
4.4 out of 5 Customer Rating

X Points
Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Tom Tom
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1 in
Hardware Type:
Cabinet Pull
Length:
10 in
Material:
Zinc Alloy
Style:
Contemporary, Modern
Width:
1/2 in