DESCRIPTION

Atlas Pipe Threading 1 in. Threaded Standard Nipple Both Ends ZYD PLT

A90398

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Standard

Starting at
Call for Pricing
  • QUANTITY