DESCRIPTION

Atlas Pipe Threading 3/8 in. Threaded Standard Nipple Both Ends Zinc Yellow Dycromate Plate

A7495CC

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
6 in
Material
Carbon Steel
Schedule Class
Standard
Size
3/8 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY