DESCRIPTION

Atlas Pipe Threading 3 in. Threaded Schedule 40 One End Rheemed and Chamfer Black Nipple

ANTOEXRCM

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Carbon Steel
Schedule Class
40S
Size
3 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY